Apply to be a TradeMaster!
Main product image of 4" Forged Deck Plate w/ Vandal Resistant Pin Holes (Chrome-Plated Brass), 013433-40
Magnifying glass
Hover image to zoom

4" Forged Deck Plate w/ Vandal Resistant Pin Holes (Chrome-Plated Brass), 013433-40

Brand:
T&S Brass
SKU:
013433-40
Rating:
(0)
Q&A:
(0)
4" Forged Deck Plate w/ Vandal Resistant Pin Holes (Chrome-Plated Brass), 013433-40
Magnifying glass
Hover image to zoom
$58.91 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
4"
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Warranty

Description

–
4" Forged Deck Plate w/ Vandal Resistant Pin Holes (Chrome-Plated Brass)

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Deck Plate

Size:

4"

Material:

Brass

Warranty:

1 Year

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy