Apply to be a TradeMaster!
Main product image of ChekPoint Sensor Faucet Control Module, 016647-45
Magnifying glass
Hover image to zoom

ChekPoint Sensor Faucet Control Module, 016647-45

Brand:
T&S Brass
SKU:
016647-45
Rating:
(3)
Q&A:
(0)
ChekPoint Sensor Faucet Control Module, 016647-45
Magnifying glass
Hover image to zoom
$196.34 each
In Stock
In Stock
Get 29 Fri, Sep 18
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Standards Met
NSF 372, NSF 61, UL 1951 Standards Met
Product Highlight: Warranty
3 Year Warranty

Description

Note: This product may come in either Blue or Gray.

ChekPoint Sensor Faucet Control Module

ChekPoint sensor faucet control module with gray module housing, internal flow control setting switches for adjusting auto time out & shut off delay settings, optional auto flush feature flows water for 30 seconds after every 12 inactive hours and hardwire capable using terminals on back . Certified to NSF 61-Section 9, NSF 372 and UL 1951.

Product Features
  • ChekPoint sensor faucet control module w/ gray module housing
  • EC-HARDWIRE transformer required / sold separately
  • Hardwire capable using terminals on back
  • Internal flow control setting switches for adjusting auto time out & shut off delay settings
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours

Specs

Application:

Faucet

Product Type:

Control Module

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Standards Met:

NSF 372

NSF 61

UL 1951

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

yes

no comments at this time but i had great experience with my purchase
Meno
Gonzales
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again.

Sensor worked just great. Went back in same place as the original. I will definitely buy this product again.
J. Plumbing
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Like this product

As shown in pic all specs was right
Sam
Attleboro MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy