Apply to be a TradeMaster!
Main product image of 1/2" NPT Male Adapter, 055A
Magnifying glass
Hover image to zoom
1/2" NPT Male Adapter, 055A
Magnifying glass
Hover image to zoom
$10.77 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
Chrome plated brass 1/2" NPT male x 3/4-14 UN male adapter. Certified to NSF 61-Section 9 and NSF 372

Product Features
  • 1/2" NPT male x 3/4-14 UN male adapter
  • Chrome plated brass adapter
  • Material: Chrome plated brass

Specs

–
Application:

Faucet

Material:

Brass

Standards Met:

NSF 61

NSF 372

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy