Apply to be a TradeMaster!
Main product image of Swing Nozzle w/ 2.2 Gpm Aerator, 8" Length, 2-9/16" Clearance, 060X-A22
Magnifying glass
Hover image to zoom

Swing Nozzle w/ 2.2 Gpm Aerator, 8" Length, 2-9/16" Clearance, 060X-A22

Brand:
T&S Brass
SKU:
060X-A22
Rating:
(0)
Q&A:
(0)
Swing Nozzle w/ 2.2 Gpm Aerator, 8" Length, 2-9/16" Clearance, 060X-A22
Magnifying glass
Hover image to zoom
$44.92 each
Out of Stock
Out of Stock
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Swing Nozzle By T&s Brass 8" Spout, Height: 5-9/16",
  • Height: 141mm, Includes: Lubricant And Aerator, Length: 8",
  • Length: 203mm, Material: Brass, Note: Fits All T&s Swivel
  • Faucets, Plating: Chrome-plated, Prop 65: Y, Weight:
  • .613lb, Width: 5/8", Width: 16mm,
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy