Apply to be a TradeMaster!
Main product image of Swing Nozzle, 18" Length, 6-3/8" Clearance, 065X
Magnifying glass
Hover image to zoom

Swing Nozzle, 18" Length, 6-3/8" Clearance, 065X

Brand:
T&S Brass
SKU:
065X
Rating:
(0)
Q&A:
(0)
Swing Nozzle, 18" Length, 6-3/8" Clearance, 065X
Magnifying glass
Hover image to zoom
$57.48 each
In Stock
In Stock
Get 6 Wed, Nov 18

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

18" swing nozzle with stream regulator outlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.


Features:

  • Nozzle Flow: Nozzle Flow: 26.3 GPM (99.55 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60 C)
  • Temperature Min: Temperature Min: 40 F (4.44 C)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy