Apply to be a TradeMaster!
Main product image of Equip Below-Deck Sensor Faucet Control Module, 5EF-0001
Magnifying glass
Hover image to zoom

Equip Below-Deck Sensor Faucet Control Module, 5EF-0001

Brand:
T&S Brass
SKU:
5EF-0001
Rating:
(0)
Q&A:
(0)
Equip Below-Deck Sensor Faucet Control Module, 5EF-0001
Magnifying glass
Hover image to zoom
$192.59 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Standards Met
ASME A112.18.1, UL 1951, NSF 61, NSF 372, CSA B125.1 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
Note: This product may come in either Black or White.

Equip Below-Deck Sensor Faucet Control Module

Below-deck control module box 3 5/8" x 4 3/16" x 2" deep with water resistant faucet sensor cable connection, mixed water elbow fitting and integral strainer, 1/2" NPSM female 360 swivel coupling nut and AC or DC operated with (4) AA batteries. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9, NSF 372 and UL 1951.

Product Features
  • 1/2" NPSM female 360 swivel coupling nut
  • Below-deck control module box 3 5/8" x 4 3/16" x 2" deep
  • Mixed water elbow fitting with integral strainer
  • Water resistant faucet sensor cable connection

Specs

–
Application:

Faucet

Product Type:

Control Module

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Standards Met:

ASME A112.18.1

UL 1951

NSF 61

NSF 372

CSA B125.1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy