Apply to be a TradeMaster!
Main product image of Hose Reel, Open, Powder Coated Steel, 50' x 3/8" Id Hose With Spray Valve Equip, 5HR-242-01
Magnifying glass
Hover image to zoom

Hose Reel, Open, Powder Coated Steel, 50' x 3/8" Id Hose With Spray Valve Equip, 5HR-242-01

Brand:
T&S Brass
SKU:
5HR-242-01
Rating:
(0)
Q&A:
(0)
Hose Reel, Open, Powder Coated Steel, 50' x 3/8" Id Hose With Spray Valve Equip, 5HR-242-01
Magnifying glass
Hover image to zoom
$746.77 each
Out of Stock
Out of Stock
Get it Fri, Oct 16 - Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Color: Black
  • Material: Steel
  • Length: 50' Hose
  • Outer Diameter: 19 1/2" Reel
  • Temperature Range: 176 F Maximum
  • Includes: Wall Mounting Bracket
  • Inlet: 3/8" Npt Female
  • Pounds Per Square Inch: 300
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy