Apply to be a TradeMaster!
Main product image of Pre-Rinse Wall Mount Base, 8" Centers, 6" Wall Bracket (Polished Chrome), 5PR-8W00
Magnifying glass
Hover image to zoom

Pre-Rinse Wall Mount Base, 8" Centers, 6" Wall Bracket (Polished Chrome), 5PR-8W00

Brand:
T&S Brass
SKU:
5PR-8W00
Rating:
(0)
Q&A:
(0)
Pre-Rinse Wall Mount Base, 8" Centers, 6" Wall Bracket (Polished Chrome), 5PR-8W00
Magnifying glass
Hover image to zoom
$415.56 each
In Stock
In Stock
Get 2 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Polished Chrome
Product Highlight: Finish
Polished Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Mount
Wall
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
8" wall mount mixing faucet with polished chrome plated brass body, 18" riser, 44" flexible stainless steel hose with heat resistant handle, 1.15 GPM spray valve, in-line check valve, ceramic cartridges, lever handles, 1/2" NPT female inlets, 6" adjustable wall bracket, spray valve holder and overhead spring. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. 2019 DOE PRSV - Class II compliant.
  • 1.15 GPM spray valve
  • 1/2" NPT female eccentric inlets with 2" flanges
  • 18" rigid riser
  • 44" flexible stainless steel hose w/ heat resistant black handle and hold down ring
  • 6" adjustable wall bracket
  • 8" wall mount polished chrome plated brass body
  • Adjustable centers 7 3/4" to 8 1/4"
  • In-line check valves
  • Lever handles w/ color coded screws
  • Quarter-turn ceramic cartridges

Specs

–
Handle Style:

Lever

Material:

Polished Chrome

Product Type:

Mixing Faucet

Finish:

Polished Chrome

Min Pressure (PSI):

20

Mount:

Wall

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy