This product is a 8" Pre-Rinse Wall Mount Mixing Faucet w/ Add-On Faucet manufactured by T&S Brass.
| Flow Rate (GPM): | 1.15 |
|---|---|
| Type: | Manual |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free CEC NSF/ANSI 61 |
| Finish Family: | Chrome |
| Finish: | Polished Chrome |
| Connection Size: | 1/2" |
| Installation Type: | Wall Mount |
| Material: | Brass |
| Product Type: | Pre-Rinse Faucet |
| Connection Type: | IPS / NPT |
| Valve Type: | Ceramic Disc |
| Number of Handles: | 3 |
| Series: | Equip |
| Handle Style: | Lever |
| Application: | Commercial Foodservice |
| Warranty: | 1 Year Limited |