The Day Savers – A National Tradesmen Day Contest
Main product image of Equip Single Lever Faucet, 4" Centerset, 2.0 Gpm Aerator, 5SL-1000
Magnifying glass
Hover image to zoom

Equip Single Lever Faucet, 4" Centerset, 2.0 Gpm Aerator, 5SL-1000

Brand:
T&S Brass
SKU:
5SL-1000
Rating:
(0)
Q&A:
(0)
Equip Single Lever Faucet, 4" Centerset, 2.0 Gpm Aerator, 5SL-1000
Magnifying glass
Hover image to zoom
$95.93 each
In Stock
In Stock
Get 2 Mon, Aug 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Description:
  • Material: Plastic Body | Chrome Polished Handle
  • Length: 4" Centers
  • Outer Diameter: 3/8" Flexible Copper Tubing
  • Includes: Hardware | 2 Gpm Aerator
  • Type: Ada Compliant
  • Thread: 1/2 Nps Male Threads
  • Lead Free: Y
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy