Apply to be a TradeMaster!
Main product image of Spray Valve w/ Rosespray Head & 36" Flexible SS Hose (013e-36h), B-0101
Magnifying glass
Hover image to zoom

Spray Valve w/ Rosespray Head & 36" Flexible SS Hose (013e-36h), B-0101

Brand:
T&S Brass
SKU:
B-0101
Rating:
(0)
Q&A:
(0)
Spray Valve w/ Rosespray Head & 36" Flexible SS Hose (013e-36h), B-0101
Magnifying glass
Hover image to zoom
$167.93 each
Out of Stock
Out of Stock
Get it Thu, Dec 17 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This product is the direct replacement for several skus. The skus this product can be cross referenced to are: 0101, B-0101

Push button spray valve, polished chrome plated brass body, 2.2 GPM rosespray outlet, 36" flexible stainless steel hose, and 1/2" NPT male inlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.

Features
  • Nozzle Flow: Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy