Apply to be a TradeMaster!
Main product image of Pre-Rinse Self-Closing Spray Valve w/ 1.07 GPM Low Flow Spray Nozzle, B-0107-J
Magnifying glass
Hover image to zoom

Pre-Rinse Self-Closing Spray Valve w/ 1.07 GPM Low Flow Spray Nozzle, B-0107-J

Brand:
T&S Brass
SKU:
B-0107-J
Rating:
(1)
Q&A:
(0)
Pre-Rinse Self-Closing Spray Valve w/ 1.07 GPM Low Flow Spray Nozzle, B-0107-J
Magnifying glass
Hover image to zoom
$83.38 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.07 MAX GPM
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp

Description

–
Pre-Rinse Self-Closing Spray Valve w/ 1.07 GPM Low Flow Spray Nozzle

1.07 GPM spray valve, polished chrome plated brass body, spray nozzle with rubber shield and 3/4-14 UN male inlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. 2019 DOE PRSV - Class II compliant.

Product Features
  • 1.07 GPM spray valve
  • 3/4-14 UN male inlet fitting
  • Designed for heavy-duty use in industrial kitchens
  • Hold down ring
  • Material: Polished chrome plated brass body and rubber bumper
  • Shuts off when handle is released

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Spray Valve

Max Flow (GPM):

1.07

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Rubber

Standards Met:

NSF 372

NSF 61

2019 DOE PRSV-Class II

ASME A112.18.1

CSA B125.1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Top of the line products

Strong and durable
Joey d asap
N.y
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy