Apply to be a TradeMaster!
Main product image of B-0108-C Low-Flow Spray Valve w/ Adapter, 0.65 GPM/4.6 Oz-f @ 60 PSI (Polished Chrome), B-0108-CF
Magnifying glass
Hover image to zoom

B-0108-C Low-Flow Spray Valve w/ Adapter, 0.65 GPM/4.6 Oz-f @ 60 PSI (Polished Chrome), B-0108-CF

Brand:
T&S Brass
SKU:
B-0108-CF
Rating:
(0)
Q&A:
(0)
B-0108-C Low-Flow Spray Valve w/ Adapter, 0.65 GPM/4.6 Oz-f @ 60 PSI (Polished Chrome), B-0108-CF
Magnifying glass
Hover image to zoom
$184.01 each
In Stock
In Stock
Get 1 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Polished Chrome

Description

–
0.65 GPM low flow spray valve, polished chrome plated forged body with stainless steel trigger and 3/4-20 UN male adapter. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. 2019 DOE PRSV - Class I compliant.
  • 0.65 GPM JeTSpray spray valve
  • 3/4-20 UN male inlet
  • Chrome plated forged brass body
  • Fast action trigger
  • Heat insulated handle with crush resistant grip
  • Material: Polished chrome plated brass body and rubber insulated handle
  • Removable screen filter
  • Smart one-handed trigger lock

Specs

–
Min Pressure (PSI):

20

Max Pressure (PSI):

125

Product Type:

Spray Valve

Finish:

Polished Chrome

Material:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy