Apply to be a TradeMaster!
Main product image of JetSpray Spray Valve w/ Ergo-Grip, Replaceable Spray Face & Trigger Lock, B-0108
Magnifying glass
Hover image to zoom

JetSpray Spray Valve w/ Ergo-Grip, Replaceable Spray Face & Trigger Lock, B-0108

Brand:
T&S Brass
SKU:
B-0108
Rating:
(0)
Q&A:
(0)
JetSpray Spray Valve w/ Ergo-Grip, Replaceable Spray Face & Trigger Lock, B-0108
Magnifying glass
Hover image to zoom
$127.62 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.07 MAX GPM
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp

Description

–
JetSpray Spray Valve w/ Ergo-Grip, Replaceable Spray Face & Trigger Lock

1.07 GPM spray valve, polished chrome plated brass body with stainless steel trigger and 7/8-20 UN male inlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. 2019 DOE PRSV - Class II compliant.

Product Features
  • 1.07 GPM JeTSpray spray valve
  • 7/8-20 UN male inlet
  • Chrome plated forged brass body
  • Fast action trigger
  • Heat insulated handle with crush resistant grip
  • Material: Polished chrome plated brass body and insulated rubber grip handle
  • Removable screen filter
  • Smart one-handed trigger lock

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Spray Valve

Max Flow (GPM):

1.07

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Rubber

Brass

Standards Met:

ASME A112.18.1

NSF 61

NSF 372

2019 DOE PRSV-Class II

CSA B125.1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy