Apply to be a TradeMaster!
Main product image of 12" Wall Bracket Assembly w/ Mounting Hardware, B-0109-03
Magnifying glass
Hover image to zoom

12" Wall Bracket Assembly w/ Mounting Hardware, B-0109-03

Brand:
T&S Brass
SKU:
B-0109-03
Rating:
(0)
Q&A:
(0)
12" Wall Bracket Assembly w/ Mounting Hardware, B-0109-03
Magnifying glass
Hover image to zoom
$62.07 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Polished chrome plated brass 12" wall bracket with chrome plated mounting screws.

Product Features
  • 2-1/4" wall flange
  • Fits 3/8" pipe
  • Material: Polished chrome plated brass body and chrome plated brass screws
  • Mounting screws (included)
  • Polished chrome plated brass 12" wall bracket

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Wall Bracket

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy