Apply to be a TradeMaster!
Main product image of Easyinstall Pre-rinse: Overhead Swivel Arm, 1 Hole Base, B-0107-c, Wall Bracket, B-0111-BC
Magnifying glass
Hover image to zoom

Easyinstall Pre-rinse: Overhead Swivel Arm, 1 Hole Base, B-0107-c, Wall Bracket, B-0111-BC

Brand:
T&S Brass
SKU:
B-0111-BC
Rating:
(0)
Q&A:
(0)
Easyinstall Pre-rinse: Overhead Swivel Arm, 1 Hole Base, B-0107-c, Wall Bracket, B-0111-BC
Magnifying glass
Hover image to zoom
$506.27 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Material: Brass
  • Length: 20" Flex Lines | 508 Mm Flex Lines | 2-1/4" Shank |
  • 57 Mm Shank
  • Height: 39" | 991 Mm | 12" Overhang | 305 Mm Overhang
  • Outer Diameter: 1-1/8" Shank | 28 Mm Shank
  • Plating: Chrome-plated
  • Lead Free: Y
  • Gallons Per Minute:
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy