Apply to be a TradeMaster!
Main product image of Easyinstall Pre-rinse: Overhead Swivel Arm, Single Hole Base, Inlet Flex Lines, B-0111
Magnifying glass
Hover image to zoom

Easyinstall Pre-rinse: Overhead Swivel Arm, Single Hole Base, Inlet Flex Lines, B-0111

Brand:
T&S Brass
SKU:
B-0111
Rating:
(0)
Q&A:
(0)
Easyinstall Pre-rinse: Overhead Swivel Arm, Single Hole Base, Inlet Flex Lines, B-0111
Magnifying glass
Hover image to zoom
$446.45 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • T & S Pre-rinse Deck Mount W/swivel Arm Unit.
  • 39" High, 12" Swivel Arm, 9" Clearance, 32" Riser,
  • 20" Stainless Hose ( B-0020-h )
  • Spray Valve # 56-1048, Finger Hook # 26-3492
  • Spring # 26-3496, Spring Body # 26-3495
  • Dual Control Deck Mount Faucet # 56-1370
  • With Below Deck Mixer With Easy Install Braided Stainless
  • Steel Water Supply Hoses, # 32-1477
  • Stainless Steel Braided Water Supply Hose.
  • For Pre-rinse Below Deck New Style Mixer.
  • 5/8" Cct X M10-1.0 Metric X 20" Long. # 32-1477
  • Metric End Fits Into Mixer.
  • Order Wall Bracket Seperately, Consider # 26-1293 (2" -12" )
  • Replacement Cold Spindle Assembly W/lever # 51-1013
  • Replacement Hot Spindle Assembly W/lever # 51-1015