Apply to be a TradeMaster!
Main product image of Easyinstall Pre-rinse, Single Hole Base, 18" Flex Lines, Low Flow Spray Valve, B-0113-C
Magnifying glass
Hover image to zoom

Easyinstall Pre-rinse, Single Hole Base, 18" Flex Lines, Low Flow Spray Valve, B-0113-C

Brand:
T&S Brass
SKU:
B-0113-C
Rating:
(0)
Q&A:
(0)
Easyinstall Pre-rinse, Single Hole Base, 18" Flex Lines, Low Flow Spray Valve, B-0113-C
Magnifying glass
Hover image to zoom
$477.78 each
Out of Stock
Out of Stock
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Height: 45"
  • Includes: (2) 1/2" Npt X 20" Braided Steel Supply Lines
  • Type: Deck
  • Lead Free: Y
  • Gallons Per Minute: 0.65
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy