Apply to be a TradeMaster!
Main product image of Pre-rinse, Overhead Swivel Arm, 8" Wall Mount Base, B-0107 Spray Valve, B-0131
Magnifying glass
Hover image to zoom

Pre-rinse, Overhead Swivel Arm, 8" Wall Mount Base, B-0107 Spray Valve, B-0131

Brand:
T&S Brass
SKU:
B-0131
Rating:
(1)
Q&A:
(0)
Pre-rinse, Overhead Swivel Arm, 8" Wall Mount Base, B-0107 Spray Valve, B-0131
Magnifying glass
Hover image to zoom
$525.32 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Material: Brass
  • Height: 34"
  • Plating: Chrome-plated
  • Inlet: 1/2" Npt Female
  • Lead Free: Y
  • Centers: 8" Wall
  • Gallons Per Minute: 1.42
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sure i would buy it again

Facility are satisfied with it
TunAhmed
W-DC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy