| Number of Handles: | 3 |
|---|---|
| Handle Style: | Lever |
| Approvals: | NSF/ANSI 61 Lead Free CEC ASME A112.18.1 / CSA B125.1 |
| Application: | Foodservice Commercial |
| Finish: | Polished Chrome |
| Product Type: | Pre-Rinse Faucet |
| Warranty: | 3 Year Limited |
| Finish Family: | Chrome |
| Type: | Manual |
| Material: | Brass |
| Installation Type: | Wall Mount |
| Flow Rate (GPM): | 1.15 |
| Connection Size: | 1/2" |
| Valve Type: | Ceramic Disc |
| Connection Type: | IPS / NPT |