Apply to be a TradeMaster!
Main product image of Pre-rinse Unit: 8" Wall Mount, Add-on Fct & 12" Swing Nozzle, B-0107-c, Wall Bracket, B-0133-ADF12-BC
Magnifying glass
Hover image to zoom

Pre-rinse Unit: 8" Wall Mount, Add-on Fct & 12" Swing Nozzle, B-0107-c, Wall Bracket, B-0133-ADF12-BC

Brand:
T&S Brass
SKU:
B-0133-ADF12-BC
Rating:
(0)
Q&A:
(0)
Pre-rinse Unit: 8" Wall Mount, Add-on Fct & 12" Swing Nozzle, B-0107-c, Wall Bracket, B-0133-ADF12-BC
Magnifying glass
Hover image to zoom
$697.92 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever

Description

–
This product is the direct replacement for several skus. The skus this product can be cross referenced to are: 0133ADF12BC, B-0133-ADF12-BC

8" wall mount mixing faucet with polished chrome plated brass body, add-on faucet with compression cartridge and lever handle, 12" swing nozzle with stream regulator outlet, 18" riser, 44" flexible stainlesssteel hose with heat resistant handle, 0.65 GPM low flow spray valve, compression cartridges with spring checks, lever handles, 1/2" NPT female inlets, 6" adjustable wall bracket,spray valve holder and overhead spring. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 & NSF 372. 2019 DOE PRSV - Class I compliant.

Features
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Spray Valve Flow: Spray Valve Flow: 0.65 GPM (2.46 L/min)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)

Specs

–
Application:

Commercial

Foodservice

Installation Type:

Wall Mount

Warranty:

3 Year Limited

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

NSF/ANSI 61

Connection Type:

IPS / NPT

Finish Family:

Chrome

Valve Type:

Compression

Material:

Brass

Number of Handles:

3

Product Type:

Pre-Rinse Faucet

Finish:

Polished Chrome

Type:

Manual

Flow Rate (GPM):

0.65

Handle Style:

Lever

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy