Apply to be a TradeMaster!
Main product image of 8" EasyInstall Pre-Rinse Mixing Faucet w/ Wall Bracket, 14" Swing Nozzle, 1.15 GPM (Chrome), B-0133-ADF14-B
Magnifying glass
Hover image to zoom

8" EasyInstall Pre-Rinse Mixing Faucet w/ Wall Bracket, 14" Swing Nozzle, 1.15 GPM (Chrome), B-0133-ADF14-B

Brand:
T&S Brass
SKU:
B-0133-ADF14-B
Rating:
(0)
Q&A:
(0)
8" EasyInstall Pre-Rinse Mixing Faucet w/ Wall Bracket, 14" Swing Nozzle, 1.15 GPM (Chrome), B-0133-ADF14-B
Magnifying glass
Hover image to zoom
$874.51 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Mount
Wall

Description

–
This product is a 8" EasyInstall Pre-Rinse Wall Mount Mixing Faucet w/ Wall Bracket, Add-On Faucet, & 14" Swing Nozzle manufactured by T&S Brass

Specs

–
Finish:

Polished Chrome

Type:

Manual

Flow Rate (GPM):

1.15

Mount:

Wall

Product Type:

Pre-Rinse Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy