Apply to be a TradeMaster!
Main product image of Quick Disconnect Retro-Fit Adapter Kit for Existing Pre-Rinse Spray Assemblies (Gray/Polished Chrome), B-0133-QD-1
Magnifying glass
Hover image to zoom

Quick Disconnect Retro-Fit Adapter Kit for Existing Pre-Rinse Spray Assemblies (Gray/Polished Chrome), B-0133-QD-1

Brand:
T&S Brass
SKU:
B-0133-QD-1
Rating:
(0)
Q&A:
(0)
Quick Disconnect Retro-Fit Adapter Kit for Existing Pre-Rinse Spray Assemblies (Gray/Polished Chrome), B-0133-QD-1
Magnifying glass
Hover image to zoom
$185.91 each
In Stock
In Stock
Get 1 Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Polished Chrome
Product Highlight: Finish
Polished Chrome

Description

–
Quick-disconnect adapter retro-fit kit for existing Fisher or T&S pre-rinse units. Certified to ASME A112.18.1 / CSA B125.1 NSF 61-Section 9 and NSF 372.
  • Gray handle, quick-disconnect, washers, adapter, coupling and close nipple
  • Material: Polished chrome plated brass close nipple, adapter & coupling and stainless steel quick-disconnect
  • Connector Type: Water
  • Feature: Quick Disconnect
  • Material: Brass Construction

Specs

–
Color:

Gray

Material:

Polished Chrome

Finish:

Polished Chrome

Product Type:

Adapter Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy