Apply to be a TradeMaster!
Main product image of Spray Assembly, 8" Wall Mount Base Faucet, VB Outlet, Angled Spray Valve, 68" Flex SS Hose (Polished Chrome), B-0167
Magnifying glass
Hover image to zoom

Spray Assembly, 8" Wall Mount Base Faucet, VB Outlet, Angled Spray Valve, 68" Flex SS Hose (Polished Chrome), B-0167

Brand:
T&S Brass
SKU:
B-0167
Rating:
(0)
Q&A:
(0)
Spray Assembly, 8" Wall Mount Base Faucet, VB Outlet, Angled Spray Valve, 68" Flex SS Hose (Polished Chrome), B-0167
Magnifying glass
Hover image to zoom
$690.60 each
In Stock
In Stock
Get 1 Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Polished Chrome
Product Highlight: Mount
Wall
Product Highlight: Handle Style
Lever
Product Highlight: Min Pressure (PSI)
20 PSI

Description

8" wall mount mixing faucet with polished chrome plated brass body, 3/8" NPT vacuum breaker, 68" flexible stainless steel hose with heat resistant handle, high flow angled spray valve, compression cartridges with spring checks, lever handles, 1/2" NPT female inlets and spray valve holder. Certified to ASME A112.18.1/CSA B125.1, NSF 61 Section 9, NSF 372 and ASSE 1001.
  • Nozzle Flow: 3.93 GPM (14.88 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: 140 F (60 C)
  • Temperature Min: 40 F (4.44 C)
  • 1/2" NPT female eccentric inlets with 2" flanges
  • 3/8" NPT vacuum breaker
  • 68" flexible stainless steel hose w/ heat resistant blue handle and hold down ring
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"

Specs

Flow Rate (GPM):

3.93

Max Pressure (PSI):

125

Finish:

Polished Chrome

Product Type:

Mixing Faucet

Material:

Polished Chrome

Mount:

Wall

Handle Style:

Lever

Min Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy