Apply to be a TradeMaster!
Main product image of Spray Assembly, 8" Deck Mount Base, 12" Add-On Faucet, Spray Valve, SS Flex Hose (Polished Chrome), B-0178
Magnifying glass
Hover image to zoom

Spray Assembly, 8" Deck Mount Base, 12" Add-On Faucet, Spray Valve, SS Flex Hose (Polished Chrome), B-0178

Brand:
T&S Brass
SKU:
B-0178
Rating:
(0)
Q&A:
(0)
Spray Assembly, 8" Deck Mount Base, 12" Add-On Faucet, Spray Valve, SS Flex Hose (Polished Chrome), B-0178
Magnifying glass
Hover image to zoom
$709.50 each
In Stock
In Stock
Get 1 Fri, Sep 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Polished Chrome
Product Highlight: Mount
Deck
Product Highlight: Min Pressure (PSI)
20 PSI

Description

8" deck mount mixing faucet with polished chrome plated brass body, add-on faucet with compression cartridge w/ spring check and lever handle, 12" swing nozzle with stream regulator outlet, 20" flexible stainlesssteel hose with heat resistant handle, 90deg swivel adapter arm, 1.15 GPM spray valve, compression cartridges with spring checks, lever handles,1/2" NPT female inlets and spray valve holder. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. 2019 DOE PRSV - Class II compliant.
  • Nozzle Flow: 9.73 GPM (36.83 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Spray Valve Flow: 1.15 GPM (4.35 L/min)
  • Temperature Max: 140 F (60 C)
  • Temperature Min: 40 F (4.44 C)

Specs

Flow Rate (GPM):

9.73

Max Pressure (PSI):

125

Finish:

Polished Chrome

Handle Style:

Lever

Product Type:

Spray Valve

Material:

Polished Chrome

Mount:

Deck

Min Pressure (PSI):

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy