Apply to be a TradeMaster!
Main product image of Vandal Resistant Cache Hidden Non-Aerated Spray Device, 0.5 GPM, M16.5 x 1 Male Thread w/ VR Key, B-0199-M16-V05
Magnifying glass
Hover image to zoom

Vandal Resistant Cache Hidden Non-Aerated Spray Device, 0.5 GPM, M16.5 x 1 Male Thread w/ VR Key, B-0199-M16-V05

Brand:
T&S Brass
SKU:
B-0199-M16-V05
Rating:
(0)
Q&A:
(0)
Vandal Resistant Cache Hidden Non-Aerated Spray Device, 0.5 GPM, M16.5 x 1 Male Thread w/ VR Key, B-0199-M16-V05
Magnifying glass
Hover image to zoom
$13.32 each
Out of Stock
Out of Stock
Get it Fri, Dec 18 - Mon, Dec 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
  • Vandal resistant 0.5 GPM hidden non-aerated spray device w/ VR key
  • M16.5 x 1 male inlet
  • Material: Plastic body

Specs

–
Flow Rate (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy