Apply to be a TradeMaster!
Main product image of Double Pantry Faucet, Deck Mount, 8" Centers, 12" Swing Nozzle (062x), Lever Handles, B-0221
Magnifying glass
Hover image to zoom

Double Pantry Faucet, Deck Mount, 8" Centers, 12" Swing Nozzle (062x), Lever Handles, B-0221

Brand:
T&S Brass
SKU:
B-0221
Rating:
(0)
Q&A:
(0)
Double Pantry Faucet, Deck Mount, 8" Centers, 12" Swing Nozzle (062x), Lever Handles, B-0221
Magnifying glass
Hover image to zoom
$223.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection

Description

–
This product is the direct replacement for several skus. The skus this product can be cross referenced to are: 0221, B-0221

8" deck mount mixing faucet with polished chrome plated brass body, 12" swing nozzle with stream regulator outlet, compression cartridges with spring checks, lever handles and 1/2" NPT female inlets. Certified toASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Features
  • Nozzle Flow: Nozzle Flow: 18.39 GPM (69.61 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)

Specs

–
Connection Type:

IPS / NPT

Finish:

Polished Chrome

Warranty:

1 Year Limited

Material:

Brass

Number of Handles:

2

Flow Rate (GPM):

18.39

ADA:

Yes

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Spout Height:

6.88"

Valve Type:

Compression

Application:

Foodservice

Commercial

Finish Family:

Chrome

Faucet Configuration:

Bridge

Installation Type:

Deck Mount

Product Type:

Pantry Faucet

Connection Size:

1/2"

Handle Style:

Lever

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy