Apply to be a TradeMaster!
Main product image of 9.8 GPM 2 Handle 4" Centerset Deck Mount Double Lever Handle Pantry Faucet (Polished Chrome), B-0225-CR
Magnifying glass
Hover image to zoom

9.8 GPM 2 Handle 4" Centerset Deck Mount Double Lever Handle Pantry Faucet (Polished Chrome), B-0225-CR

Brand:
T&S Brass
SKU:
B-0225-CR
Rating:
(0)
Q&A:
(0)
9.8 GPM 2 Handle 4" Centerset Deck Mount Double Lever Handle Pantry Faucet (Polished Chrome), B-0225-CR
Magnifying glass
Hover image to zoom
$219.92 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
4" deck mount mixing faucet with polished chrome plated brass body, 12" swing nozzle with stream regulator outlet, ceramic cartridges with check valves, lever handles and 1/2" NPT female inlets. Certified to ASMEA112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
  • Nozzle Flow: 9.8 GPM (37.09 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: 140 F (60 C)
  • Temperature Min: 40 F (4.44 C)

Specs

–
Flow Rate (GPM):

9.8

Handle Style:

Lever

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

Spout Height:

6.88"

Min Pressure (PSI):

20

Connection Type:

IPS / NPT

Product Type:

Pantry Faucet

Finish:

Polished Chrome

Connection Size:

1/2"

Warranty:

1 Year Limited

Installation Type:

Deck Mount

Application:

Commercial

Material:

Brass

Number of Handles:

2

ADA:

Yes

Type:

Manual

Valve Type:

Ceramic Disc

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy