Apply to be a TradeMaster!
Main product image of 8" Wall Mount Pantry Mixing Faucet, CV-Cerama Cartridges, Lever Handles, Less Nozzle (Polished Chrome), B-0230-CR-LN
Magnifying glass
Hover image to zoom

8" Wall Mount Pantry Mixing Faucet, CV-Cerama Cartridges, Lever Handles, Less Nozzle (Polished Chrome), B-0230-CR-LN

Brand:
T&S Brass
SKU:
B-0230-CR-LN
Rating:
(0)
Q&A:
(0)
8" Wall Mount Pantry Mixing Faucet, CV-Cerama Cartridges, Lever Handles, Less Nozzle (Polished Chrome), B-0230-CR-LN
Magnifying glass
Hover image to zoom
$175.87 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Finish
Polished Chrome
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Mount
Wall

Description

8" wall mount mixing faucet with polished chrome plated brass body, swivel outlet (less nozzle), ceramic cartridges with check valves, lever handles, and 1/2" NPT female inlets. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Lever handle w/ color coded indexes
  • Lock washer provided for rigid application
  • Material: Polished chrome plated brass body and chrome plated metal handles
  • Quarter-turn Cerama cartridges w/ check valves to prevent cross flow of water
  • Swivel outlet accepts T&S swing nozzles

Specs

Min Pressure (PSI):

20

Finish:

Polished Chrome

Max Pressure (PSI):

125

Product Type:

Pantry Faucet

Material:

Polished Chrome

Handle Style:

Lever

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy