Apply to be a TradeMaster!
Main product image of 1/2" NPT Close Nipples & Elbows, 24" Supply Hoses, 3/8" Compression Inlet Kit (2 per Pack), B-0230-KIT
Magnifying glass
Hover image to zoom

1/2" NPT Close Nipples & Elbows, 24" Supply Hoses, 3/8" Compression Inlet Kit (2 per Pack), B-0230-KIT

Brand:
T&S Brass
SKU:
B-0230-KIT
Rating:
(0)
Q&A:
(0)
1/2" NPT Close Nipples & Elbows, 24" Supply Hoses, 3/8" Compression Inlet Kit (2 per Pack), B-0230-KIT
Magnifying glass
Hover image to zoom
$51.43 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass, Stainless Steel
Product Highlight: Standards Met
NSF 61, NSF 372, CSA B125.1, ASME A112.18.1 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
1/2" NPT Close Nipples & Elbows, 24" Supply Hoses, 3/8" Compression Inlet Kit (2 per Pack)

Inlet kit. 24" supply hoses, short elbows, nipples, lock nuts and washers that provide 1/2" NPT male out and 3/8" compression inlet when assembled. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF372.

Product Features
  • (2) 1/2" NPT supply nipples
  • (2) 24" flexible stainless steel supply hoses w/ 3/8" compression inlet and 1/2" NPSM outlet
  • (2) lock nuts and washers
  • (2) short elbows with 1/2" NPT male inlet and 1/2" NPT male outlet
  • Inlet kit
  • Material: Brass inlets & shanks and stainless steel hoses

Specs

–
Application:

Faucet

Product Type:

Inlet Kit

Material:

Brass

Stainless Steel

Standards Met:

NSF 61

NSF 372

CSA B125.1

ASME A112.18.1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy