Apply to be a TradeMaster!
Main product image of Single Pantry Faucet, Single Hole Base, Wall Mount, 18" Double Joint Swing Nozzle, B-0260
Magnifying glass
Hover image to zoom

Single Pantry Faucet, Single Hole Base, Wall Mount, 18" Double Joint Swing Nozzle, B-0260

Brand:
T&S Brass
SKU:
B-0260
Rating:
(0)
Q&A:
(0)
Single Pantry Faucet, Single Hole Base, Wall Mount, 18" Double Joint Swing Nozzle, B-0260
Magnifying glass
Hover image to zoom
$213.98 each
Out of Stock
Out of Stock
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Cross
Product Highlight: Installation Type
Wall Mount

Description

–
This product is the direct replacement for several skus. The skus this product can be cross referenced to are: 0260, B-0260

Single hole single temperature wall mount faucet with polished chrome plated brass body, compression cartridge with spring check, 4-arm handle, 18" double joint swing nozzle with stream regulator outlet and 1/2" NPTfemale inlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Features
  • Nozzle Flow: Nozzle Flow: 4.16 GPM (15.75 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)

Specs

–
Warranty:

1 Year Limited

Finish:

Polished Chrome

Number of Handles:

1

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Application:

Commercial

Foodservice

Connection Type:

IPS / NPT

Material:

Brass

Type:

Manual

ADA:

Yes

Handle Style:

Cross

Finish Family:

Chrome

Installation Type:

Wall Mount

Product Type:

Pantry Faucet

Connection Size:

1/2"

Flow Rate (GPM):

4.16

Valve Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy