| Finish: | Polished Chrome |
|---|---|
| ADA: | Yes |
| Type: | Manual |
| Product Type: | Pantry Faucet |
| Approvals: | ADA / ICC A117.1 Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Spout Height: | 27.63" |
| Valve Type: | Compression |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Connection Type: | NPSM |
| Faucet Configuration: | Single Hole |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Flow Rate (GPM): | 9.1 |
| Connection Size: | 5/8" |
| Material: | Brass |
| Max Deck Thickness: | 1.88" |
| Application: | Commercial |