Apply to be a TradeMaster!
Main product image of Single Pantry Faucet, Single Hole Base, Deck Mount, 18" Elevated Swing Nozzle, B-0275
Magnifying glass
Hover image to zoom

Single Pantry Faucet, Single Hole Base, Deck Mount, 18" Elevated Swing Nozzle, B-0275

Brand:
T&S Brass
SKU:
B-0275
Rating:
(0)
Q&A:
(0)
Single Pantry Faucet, Single Hole Base, Deck Mount, 18" Elevated Swing Nozzle, B-0275
Magnifying glass
Hover image to zoom
$367.06 each
Out of Stock
Out of Stock
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Description:
  • Material: Brass
  • Length: 2 1/2" Shank | 18" Spout
  • Height: 27 1/4" From Deck To Spout Tip
  • Plating: Chrome-plated
  • Type: Deck
  • Inlet: 1/2" Nps | 1/4" Npt Male
  • Outlet: 1/4" Npt Male
  • Lead Free: Y
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy