Apply to be a TradeMaster!
Main product image of Single Hole Double Pantry Swivel/Rigid Base Faucet Less Nozzle w/ Spring Checks & Lever Handles, 18" Supply Hose
Magnifying glass
Hover image to zoom

Single Hole Double Pantry Swivel/Rigid Base Faucet Less Nozzle w/ Spring Checks & Lever Handles, 18" Supply Hose

Brand:
T&S Brass
SKU:
B-0300-LN
Rating:
(0)
Q&A:
(0)
Single Hole Double Pantry Swivel/Rigid Base Faucet Less Nozzle w/ Spring Checks & Lever Handles, 18" Supply Hose
Magnifying glass
Hover image to zoom
$186.40 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Brass

Description

–
Single Hole Double Pantry Swivel/Rigid Base Faucet Less Nozzle w/ Spring Checks & Lever Handles, 18" Supply Hose

Single hole deck mount mixing faucet with polished chrome plated brass body, swivel outlet (less nozzle), compression cartridges with spring checks, lever handles and 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D compression connections. Certified to ASME A112.18.1 / CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Product Features
  • 18" flexible stainless steel supply hoses with 1/2" NPSM / 5/8" O.D compression connections
  • Includes EZ-K kit to convert rigid risers to EasyInstall
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body, chrome plated metal handles GPM Aerat 0.35 N/ 0.5 N/ 1.0 B- 1.2 B- 1.5 B- 2.2 B-
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • Swivel outlet accepts standard T&S swing nozzles

Specs

–
Finish:

Chrome

Application:

Faucet

Product Type:

Faucet

Type:

Double Handle

Flow Rate (GPM):

8.82

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

ASME A112.18.1

CSA B125.1

NSF 61

NSF 372

ADA

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy