| Connection Type: | NPSM |
|---|---|
| Approvals: | NSF/ANSI 61 Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Spout Height: | 9.5" |
| Application: | Commercial |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Handle Style: | Lever |
| Finish: | Polished Chrome |
| ADA: | Yes |
| Connection Size: | 1/2" |
| Min Pressure (PSI): | 20 |
| Warranty: | 1 Year Limited |
| Installation Type: | Deck Mount |
| Material: | Brass |
| Product Type: | Pantry Faucet |
| Max Pressure (PSI): | 125 |
| Number of Handles: | 1 |
| Max Deck Thickness: | 1.63" |
| Flow Rate (GPM): | 4.06 |