| Valve Type: | Compression |
|---|---|
| Installation Type: | Deck Mount |
| Finish: | Polished Chrome |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| Max Deck Thickness: | 1.63" |
| Finish Family: | Chrome |
| Spout Height: | 9.56" |
| Material: | Brass |
| ADA: | Yes |
| Handle Style: | Lever |
| Flow Rate (GPM): | 5.59 |
| Connection Size: | 1/2" |
| Warranty: | 1 Year Limited |
| Type: | Manual |
| Application: | Commercial Foodservice |
| Connection Type: | NPSM |
| Product Type: | Pantry Faucet |
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |