Apply to be a TradeMaster!
Main product image of 8" Deck Mount Pantry Faucet, 1/2" NPT Male Inlets, Swivel Gooseneck, Aerator, 4" Wrist Handles (Polished Chrome), B-0327
Magnifying glass
Hover image to zoom

8" Deck Mount Pantry Faucet, 1/2" NPT Male Inlets, Swivel Gooseneck, Aerator, 4" Wrist Handles (Polished Chrome), B-0327

Brand:
T&S Brass
SKU:
B-0327
Rating:
(0)
Q&A:
(0)
8" Deck Mount Pantry Faucet, 1/2" NPT Male Inlets, Swivel Gooseneck, Aerator, 4" Wrist Handles (Polished Chrome), B-0327
Magnifying glass
Hover image to zoom
$375.27 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
8" deck mount mixing faucet with polished chrome plated brass body, 5 3/4" swivel/rigid gooseneck with 2.2 GPM aerator, compression cartridges with spring checks, 4" wrist action handles and 1/2" NPT male inlets. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.
  • 1/2" NPT male eccentric inlets w/ 2" flanges
  • 4" wrist action handles w/ color coded indexes
  • 5 3/4" swivel/rigid gooseneck
  • 8" deck mount mixing faucet with polished chrome plated brass body
  • Includes lock washer to convert to rigid
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Stream regulator outlet, Series 1 (B-0199-01)

Specs

–
Valve Type:

Compression

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Finish:

Polished Chrome

ADA:

Yes

Application:

Foodservice

Commercial

Number of Handles:

2

Flow Rate (GPM):

2.2

Type:

Manual

Product Type:

Pantry Faucet

Material:

Brass

Connection Type:

IPS / NPT

Installation Type:

Deck Mount

Spout Height:

8.75"

Max Pressure (PSI):

125

Warranty:

1 Year Limited

Handle Style:

Wrist Blade

Connection Size:

1/2"

Min Pressure (PSI):

20

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy