Apply to be a TradeMaster!
Main product image of 8" Wall Mount Double Pantry Mixing Faucet w/ Stream Regulator Outlet,  4" Wrist Action Handles
Magnifying glass
Hover image to zoom

8" Wall Mount Double Pantry Mixing Faucet w/ Stream Regulator Outlet, 4" Wrist Action Handles

Brand:
T&S Brass
SKU:
B-0330-04
Rating:
(0)
Q&A:
(0)
8" Wall Mount Double Pantry Mixing Faucet w/ Stream Regulator Outlet,  4" Wrist Action Handles
Magnifying glass
Hover image to zoom
$373.54 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Brass

Description

–
8" Wall Mount Double Pantry Mixing Faucet w/ Stream Regulator Outlet, 4" Wrist Action Handles

Product Features
  • 1/2" NPT female eccentric inlets w/ 2" flanges
  • 4" wrist action handles with color coded indexes
  • 5-3/4" swivel/rigid gooseneck
  • 8" wall mount mixing faucet with polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Lock washer provided for rigid application
  • Material: Polished chrome plated brass body & tubular spout and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Stream regulator outlet, Series 1

Product Specifications:
  • Body Mount: Wall
  • Cartridge-Spindle: 1/4 Turn Compression
  • Handle: 4" Wrist
  • Inlet: 1/2" NPT Female w/ Adjustable Centers
  • Nozzle Flow: 23.09 GPM (87.41 L/min)
  • Nozzle Outlet Type: Laminar Flow Device
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140°F
  • Temperature Min: Temperature Min: 40°F

Specs

–
Finish:

Chrome

Product Type:

Pantry Faucet

Type:

Double Handle

Flow Rate (GPM):

23.1

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

ADA

CSA B125.1

NSF 61

ASME A112.18.1

NSF 372

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy