Apply to be a TradeMaster!
Main product image of Wall Mount Pantry Faucet, 8" Centers, Eternas, Swivel Gooseneck, Lever Handles, B-0331
Magnifying glass
Hover image to zoom

Wall Mount Pantry Faucet, 8" Centers, Eternas, Swivel Gooseneck, Lever Handles, B-0331

Brand:
T&S Brass
SKU:
B-0331
Rating:
(0)
Q&A:
(0)
Wall Mount Pantry Faucet, 8" Centers, Eternas, Swivel Gooseneck, Lever Handles, B-0331
Magnifying glass
Hover image to zoom
$248.38 each
In Stock
In Stock
Get 9 Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

This product is the direct replacement for several skus. The skus this product can be cross referenced to are: 0331, B-0331, B-0331-M

8" wall mount mixing faucet with polished chrome plated brass body, 5 3/4" swivel/rigid gooseneck with stream regulator outlet, compression cartridges with spring checks, lever handles and 1/2" NPT female inlets.Certified to ASME A112.18.1/CSA B125.1, NSF 61- Section 9 and NSF 372. Meets ADA ANSI/ICC A117.1 requirements.

Features
  • Nozzle Flow: Nozzle Flow: 23.09 GPM (87.40 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)

Specs

Type:

Manual

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy