Apply to be a TradeMaster!
Main product image of 1/2" x 4" Supply Nipple Kit, B-0424
Magnifying glass
Hover image to zoom

1/2" x 4" Supply Nipple Kit, B-0424

Brand:
T&S Brass
SKU:
B-0424
Rating:
(0)
Q&A:
(0)
1/2" x 4" Supply Nipple Kit, B-0424
Magnifying glass
Hover image to zoom
$27.65 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

1/2" NPT x 4" inlet supply nipple with 1/2" lock washer and 1/2" locknut. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.
  • 1/2" NPT inlet supply nipple
  • 1/2" lock washer
  • 1/2" locknut
  • Material: Brass

Specs

Min Pressure (PSI):

20

Flow Rate (GPM):

52.3

Max Pressure (PSI):

125

Product Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy