Apply to be a TradeMaster!
Main product image of 1/2" NPT x 2" Inlet Supply Nipple Kit w/ 1/2" Lock Washer & Locknut, B-0425
Magnifying glass
Hover image to zoom

1/2" NPT x 2" Inlet Supply Nipple Kit w/ 1/2" Lock Washer & Locknut, B-0425

Brand:
T&S Brass
SKU:
B-0425
Rating:
(0)
Q&A:
(0)
1/2" NPT x 2" Inlet Supply Nipple Kit w/ 1/2" Lock Washer & Locknut, B-0425
Magnifying glass
Hover image to zoom
$14.03 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Standards Met
CSA B125.1, NSF 372, NSF 61, ASME A112.18.1 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
1/2" NPT x 2" Inlet Supply Nipple Kit w/ 1/2" Lock Washer & Locknut

1/2" NPT x 2" Inlet Supply Nipple with 1/2" Lock Washer and 1/2" Locknut. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.

Product Features
  • 1/2" NPT x 2" inlet supply nipple
  • 1/2" lock washer
  • 1/2" locknut
  • Material: Brass

Specs

–
Application:

Faucet

Product Type:

Nipple Kit

Material:

Brass

Standards Met:

CSA B125.1

NSF 372

NSF 61

ASME A112.18.1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy