Apply to be a TradeMaster!
Main product image of Double Pedal Valve with Mounting Screws, 1/2" NPT Inlets & Outlet, B-0502
Magnifying glass
Hover image to zoom

Double Pedal Valve with Mounting Screws, 1/2" NPT Inlets & Outlet, B-0502

Brand:
T&S Brass
SKU:
B-0502
Rating:
(0)
Q&A:
(0)
Double Pedal Valve with Mounting Screws, 1/2" NPT Inlets & Outlet, B-0502
Magnifying glass
Hover image to zoom
$235.40 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Standards Met
NSF 61, NSF 372, ASME A112.18.1, CSA B125.1 Standards Met
Product Highlight: Warranty
1 Year Warranty

Description

–
Double Pedal Valve with Mounting Screws, 1/2" NPT Inlets & Outlet

Product Features
  • 1/2" NPT female Inlets
  • 1/2" NPT female outlet
  • Floor mount double pedal valve
  • Hot and cold pedals
  • Material: Polished chrome plated brass body and pedals
  • Metering cartridges
  • Mounting screws included
  • Pedals flip up for floor cleaning

Product Specifications:
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: 140°F
  • Temperature Min: 40°F

Specs

–
Finish:

Chrome

Product Type:

Pedal Valve

Application:

Faucet

Flow Rate (GPM):

17

Material:

Brass

Standards Met:

NSF 61

NSF 372

ASME A112.18.1

CSA B125.1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy