Apply to be a TradeMaster!
Main product image of Double Pedal Valve, Ledge Mount, 1/2" NPT Inlets & ToPSIde/upper Outlet, B-0505
Magnifying glass
Hover image to zoom

Double Pedal Valve, Ledge Mount, 1/2" NPT Inlets & ToPSIde/upper Outlet, B-0505

Brand:
T&S Brass
SKU:
B-0505
Rating:
(0)
Q&A:
(0)
Double Pedal Valve, Ledge Mount, 1/2" NPT Inlets & ToPSIde/upper Outlet, B-0505
Magnifying glass
Hover image to zoom
$235.55 each
Out of Stock
Out of Stock
Get it Fri, Dec 18 - Mon, Dec 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This product is the direct replacement for several skus. The skus this product can be cross referenced to are: 0505, B-0505

Ledge mounted double pedal valve with chrome plated solid brass body, adjustable height aluminum pedals, self-closing valves, 1/2" NPT female inlets, 1/2" NPT female outlet and mounting screws. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.

Features
  • Nozzle Flow: Nozzle Flow: 12 GPM (45.42 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy