| ADA: | Yes |
|---|---|
| Approvals: | NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Valve Type: | Compression |
| Handle Style: | Lever |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 15.4 |
| Connection Type: | IPS / NPT |
| Installation Type: | Wall Mount |
| Connection Size: | 3/8" |
| Type: | Manual |
| Product Type: | Commercial Faucet |
| Application: | Commercial |
| Material: | Brass |
| Finish Family: | Chrome |
| Number of Handles: | 2 |