The Day Savers – A National Tradesmen Day Contest
Main product image of Rigid/swivel Gooseneck, Deck Mount, 5 3/4" Gooseneck w/ 2.2 Gpm Aerator, B-0521
Magnifying glass
Hover image to zoom

Rigid/swivel Gooseneck, Deck Mount, 5 3/4" Gooseneck w/ 2.2 Gpm Aerator, B-0521

Brand:
T&S Brass
SKU:
B-0521
Rating:
(0)
Q&A:
(0)
Rigid/swivel Gooseneck, Deck Mount, 5 3/4" Gooseneck w/ 2.2 Gpm Aerator, B-0521
Magnifying glass
Hover image to zoom
$109.86 each
In Stock
In Stock
Get 16 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

This product is the direct replacement for several skus. The skus this product can be cross referenced to are: 0521, B-0521

Deck mount rigid/swivel dummy gooseneck with polished chrome plated brass deck flange and gooseneck, 2.2 GPM aerator outlet and 1/2" NPSM male inlet. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.

Features
  • Nozzle Flow: Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy