Apply to be a TradeMaster!
Main product image of Swivel Gooseneck, Wall Mount, Stream Regulator, 5-11/16" Spread, 10-1/2" Height (Polished Chrome), B-0525
Magnifying glass
Hover image to zoom

Swivel Gooseneck, Wall Mount, Stream Regulator, 5-11/16" Spread, 10-1/2" Height (Polished Chrome), B-0525

Brand:
T&S Brass
SKU:
B-0525
Rating:
(0)
Q&A:
(0)
Swivel Gooseneck, Wall Mount, Stream Regulator, 5-11/16" Spread, 10-1/2" Height (Polished Chrome), B-0525
Magnifying glass
Hover image to zoom
$88.84 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Polished Chrome

Description

–
Wall mount swivel dummy gooseneck with polished chrome plated brass elbow and gooseneck, stream regulator outlet, 3/8" NPT female inlet and adjustable wall flange. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.
  • 2" adjustable wall flange
  • 3/8" NPT female inlet
  • Material: Polished chrome plated brass elbow & tubular spout
  • Stream regulator outlet, Series 1
  • Wall mount swivel dummy gooseneck for remote locations

Specs

–
Max Pressure (PSI):

125

Flow Rate (GPM):

10.24

Min Pressure (PSI):

20

Finish:

Polished Chrome

Material:

Polished Chrome

Product Type:

Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy