Apply to be a TradeMaster!
Main product image of Rigid Gooseneck, Wall Mount, 2.2 gpm Aerator, 1/2" NPT Female Inlet (Polished Chrome), B-0537
Magnifying glass
Hover image to zoom

Rigid Gooseneck, Wall Mount, 2.2 gpm Aerator, 1/2" NPT Female Inlet (Polished Chrome), B-0537

Brand:
T&S Brass
SKU:
B-0537
Rating:
(0)
Q&A:
(0)
Rigid Gooseneck, Wall Mount, 2.2 gpm Aerator, 1/2" NPT Female Inlet (Polished Chrome), B-0537
Magnifying glass
Hover image to zoom
$118.46 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polished Chrome
Product Highlight: Finish
Polished Chrome

Description

Wall mount rigid dummy gooseneck with polished chrome plated brass elbow and gooseneck with 2.2 GPM aerator, 1/2" NPT female inlet and adjustable wall flange. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.
  • 1/2" NPT female inlet
  • 2" adjustable wall flange
  • 2.2 GPM aerator, Series 2 (B-0199-02)
  • Material: Polished chrome plated brass elbow & tubular spout
  • Wall mount rigid dummy gooseneck for remote locations
  • Nozzle Flow: 2.2 GPM (8.33 L/min)
  • Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: 140 F (60 C)
  • Temperature Min: 40 F (4.44 C)

Specs

Product Type:

Faucet

Material:

Polished Chrome

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy