Apply to be a TradeMaster!
Main product image of Pot Filler, Wall Mount, 8" Centers, 24" Double Joint Nozzle, Insulated On-Off Control (Polished Chrome), B-0598
Magnifying glass
Hover image to zoom

Pot Filler, Wall Mount, 8" Centers, 24" Double Joint Nozzle, Insulated On-Off Control (Polished Chrome), B-0598

Brand:
T&S Brass
SKU:
B-0598
Rating:
(0)
Q&A:
(0)
Pot Filler, Wall Mount, 8" Centers, 24" Double Joint Nozzle, Insulated On-Off Control (Polished Chrome), B-0598
Magnifying glass
Hover image to zoom
$492.77 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–
8" wall mount mixing faucet with polished chrome plated brass body, 24" double joint swing nozzle, on-off volume control outlet with insulated grip, compression cartridges with spring checks, lever handles and 1/2" NPT female inlets. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9 and NSF 372.
  • 1/2" NPT female eccentric inlets with 2" flanges
  • 24" double joint swing nozzle
  • 8" wall mount mixing faucet w/ polished chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Lever handles with color coded indexes
  • Lock washer provided for rigid application
  • Material: Polished chrome plated brass body & tubular nozzle and heat resistant thermoplastic handle
  • On-off volume control outlet with insulated grip
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water

Specs

–
Product Type:

Pot Filler

Min Pressure (PSI):

20

Finish:

Polished Chrome

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Type:

Manual

Handle Style:

Lever

Flow Rate (GPM):

13.2

Connection Size:

1/2"

Valve Type:

Compression

Number of Handles:

2

Connection Type:

IPS / NPT

Application:

Commercial

Max Pressure (PSI):

125

Warranty:

1 Year Limited

Installation Type:

Wall Mount

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy