Apply to be a TradeMaster!
Main product image of Service Sink Faucet, Wall Mount, 8" Centers, Built-in Stops, Vacuum Breaker, Polished, B-0665-BSTP
Magnifying glass
Hover image to zoom

Service Sink Faucet, Wall Mount, 8" Centers, Built-in Stops, Vacuum Breaker, Polished, B-0665-BSTP

Brand:
T&S Brass
SKU:
B-0665-BSTP
Rating:
(0)
Q&A:
(0)
Service Sink Faucet, Wall Mount, 8" Centers, Built-in Stops, Vacuum Breaker, Polished, B-0665-BSTP
Magnifying glass
Hover image to zoom
$1,748.40 each
In Stock
In Stock
Get 3 Wed, Nov 25

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
8" wall mount mixing faucet with polished chrome plated brass body, polished chrome plated brass spout with vacuum breaker, pail hook and garden hose male outlet, compression cartridges with spring checks, lever handles,1/2" NPT female inlets, built-in service stops in body and upper support rod. Certified to ASME A112.18.1/CSA B125.1, NSF 61-Section 9, NSF 372 and ASSE 1001. Meets ADA ANSI/ICC A117.1 requirements.

Features
  • Nozzle Flow: Nozzle Flow: 12.96 GPM (49.05 L/min)
  • Pressure Max: Pressure Max: 125 psi (8.62 bar)
  • Pressure Min: Pressure Min: 20 psi (1.38 bar)
  • Temperature Max: Temperature Max: 140 F (60°C)
  • Temperature Min: Temperature Min: 40 F (4.44°C)

Specs

–
Warranty:

1 Year Limited

Number of Handles:

2

Flow Rate (GPM):

12.96

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

ADA:

Yes

Product Type:

Service Faucet

Installation Type:

Wall Mount

Handle Style:

Lever

Application:

Commercial

Finish Family:

Chrome

Type:

Manual

Connection Type:

IPS / NPT

Finish:

Polished Chrome

Valve Type:

Compression

Material:

Brass

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy