Apply to be a TradeMaster!
Main product image of 8" Wall Mount Mixing Service Sink Faucet w/ Vacuum Breaker & Built-In Service Stops
Magnifying glass
Hover image to zoom

8" Wall Mount Mixing Service Sink Faucet w/ Vacuum Breaker & Built-In Service Stops

Brand:
T&S Brass
SKU:
B-0665-BSTR
Rating:
(2)
Q&A:
(0)
8" Wall Mount Mixing Service Sink Faucet w/ Vacuum Breaker & Built-In Service Stops
Magnifying glass
Hover image to zoom
$168.45 each
In Stock
In Stock
Get 39 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Min Pressure (PSI)
20 PSI
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
40°F Min Temp
Product Highlight: Material
Brass

Description

–
8" Wall Mount Mixing Service Sink Faucet w/ Vacuum Breaker & Built-In Service Stops

8" wall mount mixing faucet with rough chrome plated brass body, rough chrome plated brass spout with vacuum breaker, pail hook and garden hose male outlet, compression cartridges with spring checks, lever handles, 1/2" NPT female inlets, built-in service stops in body and upper support rod. Certified to ASME A112.18.1/CSA B125.1 NSF 61-Section 9, NSF 372 and ASSE 1001. Meets ADA ANSI/ICC A117.1 requirements.

Product Features
  • 1/2" NPT female eccentric inlets with 2" flanges
  • 8" wall mount mixing faucet with rough chrome plated brass body
  • Adjustable centers from 7 3/4" to 8 1/4"
  • Built-in service stops in body
  • Lever handles with color coded indexes
  • Material: Rough chrome plated brass body & spout and chrome plated metal handles
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Upper support rod
  • Vacuum breaker spout with pail hook & 3/4" garden hose outlet

Specs

–
Finish:

Chrome

Product Type:

Service / Mop Sink Faucet

Application:

Faucet

Type:

Double Handle

Flow Rate (GPM):

13

Min Pressure (PSI):

20

Max Pressure (PSI):

125

Max Temp (F):

140°F

Min Temp (F):

40°F

Material:

Brass

Standards Met:

ASME A112.18.1

NSF 61

ADA

NSF 372

ASSE 1001

CSA B125.1

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great faucet for Janitor's closet

This is one of my favorite faucets to install in my Janitor's closet. I've been using this fauct for sometime with very good results.
Terrydude
Hawthorne,,, Illinois
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

TS BRASS

TS BRASS as always head and shoulders above the rest. Shipped and received on time.
Legacy Plumbing
Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy